Shop All Finishing Nails
Pro-Fit
00 Finishing Nail, 16D, 312 in L, Carbon Steel, Brite, Cupped Head, Round Shank, 1 lb
Mfr # 58198
Zoro # G907449626
Sold in multiples of 12 for $103.80
$103.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Brite
- Size 16D
- Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Fit
- MFR # 58198
- Zoro # G907449626
- UPC # 42928006276
- Country of Origin China
- Category Finishing Nails
Dimensions
Size | 16D |
Length | 3 1/2 in |
Details
Material | Carbon Steel |
Finish | Brite |
Description
Finish nails are used for trim and fine finishing work where a smaller, less visible head is desired PROFIT finish nails come in three basic styles finish, casing and hardened trim They are used to set door and window frames, apply trim and in other applications where appearance is important
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 63/64 in L, 9/16 in Dia., Zinc Alloy, Plain, 50 PK (851618-25-PK50)
- PRO-FIT Nail Masonry Hardcut 6D 50Lb (0093132)
- NEWPORT FASTENERS Thread Forming Screw, M5-0.80 x 16 mm, Zinc Plated Steel Hex Head Hex Drive, 4500 PK (643788)
- LOKSERT Key Locking Insert, 4 Keys, 1/4"-20 Int Thrd Sz, 7/16"-14 Ext Thrd Sz, Carbon Steel, 5 PK (3632-1/4HDP)
- PRO-FIT Nail Fin Eg Smth Shk 6D 1Lb (162138)
- PRO-FIT Nail Fin Eg Smth Shk 4D 1Lb (162098)
- PRO-FIT Finish Nail Hdg 2" 6D 1# (0059138)
- PRO-FIT 00 Finishing Nail, 4D, 112 in L, Carbon Steel, HotDipped Galvanized, Cupped Head, Round Shank (59098)
- ORGILL BULK NAILS Nail Fin Brt Smth Shk 3D 50Lb (70702)
- ZORO SELECT Finish Nail, 16d x 3 1/2 In. L, PK440 (10250616)
- B&C EAGLE 2in. 16GA. Galvanized Straight Finish Nails, 2500PK (B16-2)
- Pro-Fit Finishing Nails