Shop All Finishing Nails
Pro-Fit
00 Finishing Nail, 10D, 3 in L, Carbon Steel, HotDipped Galvanized, Cupped Head, Round Shank, 1 lb
Mfr # 59178
Zoro # G507449699
Sold in multiples of 12 for $135.00
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Hot Dip Galvanized
- Size 10D
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Fit
- MFR # 59178
- Zoro # G507449699
- UPC # 42928006436
- Country of Origin China
- Category Finishing Nails
Dimensions
Size | 10D |
Length | 3 in |
Details
Material | Carbon Steel |
Finish | Hot Dip Galvanized |
Description
Finish nails are used for trim and fine finishing work where a smaller, less visible head is desired PROFIT finish nails come in three basic styles finish, casing and hardened trim They are used to set door and window frames, apply trim and in other applications where appearance is important
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #14, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0300)
- KOHLER Set Screw (1039745)
- ZORO SELECT #8-32 x 7/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0043)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62194)
- PRO-FIT Finish Nail Hdg 2" 6D 1# (0059138)
- PRO-FIT 00 Finishing Nail, 4D, 112 in L, Carbon Steel, HotDipped Galvanized, Cupped Head, Round Shank (59098)
- PRO-FIT Nail Fin Eg Smth Shk 4D 1Lb (162098)
- PRO-FIT Nail Fin Eg Smth Shk 6D 1Lb (162138)
- MIDWEST FASTENER 1-1/2" Brass Plated Steel Flat Head Nails 10PK (69748)
- GRIP-RITE FINISH NAILS 15GA 2-1/2in. (GRFN1540)
- MAZE NAILS Maze Nails 249870 1.25 in. Aluminum Trim Nails Box; White - 0.25 lbs (249870)
- Pro-Fit Finishing Nails