Shop All Finishing Nails
Pro-Fit
00 Finishing Nail, 10D, 3 in L, Carbon Steel, Brite, Cupped Head, Round Shank, 1 lb
Mfr # 58178
Zoro # G507449644
Sold in multiples of 12 for $101.40
$101.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Brite
- Size 10D
- Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Fit
- MFR # 58178
- Zoro # G507449644
- UPC # 42928006238
- Country of Origin China
- Category Finishing Nails
Dimensions
Size | 10D |
Length | 3 in |
Details
Material | Carbon Steel |
Finish | Brite |
Description
Finish nails are used for trim and fine finishing work where a smaller, less visible head is desired PROFIT finish nails come in three basic styles finish, casing and hardened trim They are used to set door and window frames, apply trim and in other applications where appearance is important
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.031.0087)
- ITW BEE LEITZKE Clevis Pin, Stl, 3/16x1 L, PK25 (WWG-CLP-245)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 8 mm Length, 100 PK (M07400.030.0008)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 80 mm Length, 100 PK (M07160.080.0080)
- PRO-FIT Finish Nail Hdg 2" 6D 1# (0059138)
- PRO-FIT Nail Fin Eg Smth Shk 6D 1Lb (162138)
- PRO-FIT 00 Finishing Nail, 4D, 112 in L, Carbon Steel, HotDipped Galvanized, Cupped Head, Round Shank (59098)
- PRO-FIT Nail Fin Eg Smth Shk 4D 1Lb (162098)
- PASLODE Paslode 650283 1.5 in.Finish Nail; 16 Gauge (750044)
- PASLODE Paslode 650047 2 in. Finish Nail; 16 Gauge (750107)
- ZORO SELECT Finishing Nail, Galv, 8d, PK182 (4NFE3)
- Pro-Fit Finishing Nails