Shop All Finishing Nails
Pro-Fit
00 Finishing Nail, 10 in L, Carbon Steel, Brite, Flat Head, Round Shank, 5 lb
Mfr # 53275
Zoro # G607449711
Sold in multiples of 4 for $153.16
$153.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Brite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Fit
- MFR # 53275
- Zoro # G607449711
- UPC # 42928113806
- Country of Origin China
- Category Finishing Nails
Dimensions
Length | 10 in |
Details
Material | Carbon Steel |
Finish | Brite |
Description
Specialty nails are a collection of fastener solutions that fulfill unique requirements for specific applications The PROFIT specialty category includes drywall, duplex, flooring, joist hanger, lattice, pole barn, spikes, trim and underlayment nails
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 320 PK (B38405.075.0001)
- PRIME-LINE Countersunk Washer, Fits Bolt Size #6 Steel, Brass Plated Finish, 100 PK (9083561)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 10 PK (50571)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U55530.037.0300)
- PRO-FIT Nail Fin Eg Smth Shk 6D 1Lb (162138)
- PRO-FIT Nail Fin Eg Smth Shk 4D 1Lb (162098)
- PRO-FIT 00 Finishing Nail, 4D, 112 in L, Carbon Steel, HotDipped Galvanized, Cupped Head, Round Shank (59098)
- PRO-FIT Finish Nail Hdg 2" 6D 1# (0059138)
- STANLEY 18 Ga. X 5/8 in. L Steel Brad Nails 1000 pk (SWKBN625S)
- HITACHI 1.5 x 0.01 in. Dia. 33 de 15 Gauge Smooth Shank Angled Strip Finish Nails, 4000PK (2596856)
- SPOTNAILS 15Ga 34 Leg Composite Finish Nails, 2000PK (F15-19)
- Pro-Fit Finishing Nails