Shop All Finishing Nails
Pro-Fit
0 Finishing Nail, 6D, 2 in L, Carbon Steel, ElectroGalvanized, Brad Head, Round Shank, 1 lb
Mfr # 162138
Zoro # G307449776
Sold in multiples of 12 for $113.88
$113.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Finish Electro Galvanized
- Size 6D
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Fit
- MFR # 162138
- Zoro # G307449776
- UPC # 42928113882
- Country of Origin China
- Category Finishing Nails
Dimensions
Size | 6D |
Length | 2 in |
Details
Material | Carbon Steel |
Finish | Electro Galvanized |
Description
Finish nails are used for trim and fine finishing work where a smaller, less visible head is desired PROFIT finish nails come in three basic styles finish, casing and hardened trim They are used to set door and window frames, apply trim and in other applications where appearance is important
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 10 PK (U07410.037.0500)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (U01062.025.0600)
- SPOTNAILS 15Ga 114 Plastic Composite Finish Nail, 2000PK (F15-32)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK (U07041.050.0100)
- PRO-FIT 00 Finishing Nail, 4D, 112 in L, Carbon Steel, HotDipped Galvanized, Cupped Head, Round Shank (59098)
- PRO-FIT Finish Nail Hdg 2" 6D 1# (0059138)
- PRO-FIT Nail Fin Eg Smth Shk 4D 1Lb (162098)
- PRO-FIT Nail Fin Eg Smth Shk 6D 1Lb (162138)
- ZORO SELECT Finishing Nail, Galv, 6d, PK272 (4NFE2)
- HILLMAN 7/8 BRS PLTD F-PAK TRIM NAIL (532598)
- HILLMAN Lb 1-1/4X3D Finish Nail (461369)
- Pro-Fit Finishing Nails