Shop All Earmuffs
Pro Ears
Over-the-Head Electronic Ear Muffs, 25 dB, ReVO, Pink
Mfr # ER300PR
Zoro # G9738965
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 25 dB
- Ear Muff Style Over-the-Head
- Series ReVO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Noise Reduction Rating NRR | 25 dB |
Color | Pink |
Ear Muff Style | Over-the-Head |
Item | Electronic Ear Muffs |
Series | ReVO |
Description
Pro Ears ReVO Electronic Ear Muffs are designed for smaller heads and ears. These NRR 25 electronic ear muffs are designed from the ground up to fit smaller heads. All the same features you expect from Pro Ears electronic hearing protection, but they provide a better fit for children and smaller adults-this means better hearing protection. Everyone’s head and ear size is different. One size does not fit all and Pro Ears ReVO can make the difference for you! The ReVO Advantage is the great comfort and noise attenuation designed for a proper fit on youth and smaller adult heads. When total situational awareness is not required a great pair of electronic ear muffs are the most effective means to protect your hearing. A comfortable, well designed pair of ear muffs can protect your hearing for years. Proper fitting is essential to adequate protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUEL STICKERS Natural Gas Label, Natural Gas Sticker: For Pipe, Tank, Container, Hvy-Dty, 6''x2'', 20PK (Z-262NAT-20PK)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1052-EG_12x18 (T1-1052-EG_12x18)
- VF WORKWEAR Coverall, Chest 36In., Navy (CT10NV RG 36)
- LIFT SAFETY Briggs Short Brim Vented Grey (HBSC-7Y)
- CONDOR Over-the-Head Ear Muffs, 21 dB, Condor, Black/Red (26X624)
- DELTA PLUS MaxiMuff Multi-Position Ear Muffs, Foldable, Dielectric, Passive Protection, NRR 28 dB, Black/Red (HB-35)
- 3M Behind-the-Neck Ear Muffs, 25 dB, Peltor X2, Black (X2B)
- HONEYWELL HOWARD LEIGHT Over-the-Head Ear Muffs, 30 dB, Impact Pro, Black/Gray (R-01902)
- LUCID AUDIO Kid's HearMuff Passive Blue (LA-KIDS-PM-BL)
- 3M PELTOR Behind-the-Neck Communication Headset, 28 dB, Dark Blue (MT73H7B4D10-NA)
- 3M PELTOR Capmount Earmuff 25Db (X3P3E)
- Pro Ears Earmuffs