Shop All Earmuffs
Pro Ears
Over-the-Head Ear Muffs, Pro Mag Gold, Green
Mfr # GS-DPM-G
Zoro # G9732674
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Pro Mag Gold
- Ear Muff Style Over-the-Head
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Series | Pro Mag Gold |
Item | Ear Muffs |
Ear Muff Style | Over-the-Head |
Color | Green |
Description
Pro-Ears Pro Mag Gold Hearing Protection Headset is the balance achieved between comfort, noise attenuation and purity of sound. The engineers at Pro-Ears have developed a hybrid digital/analog system found exclusively in these Gold Series active hearing protectors. To further enhance the natural sound quality, gold connectors are used on these Pro-Ears hearing protection devices, along with high quality amplifiers and microphones to reduce impedance. Advancements in DLSC technology for compression turn an impulse sound wave from a gunshot into a soft, audible pop in the ProEars Pro Mag Gold NRR 33 Electronic Ear Muffs. Finely engineered circuitry with proprietary programming has reduced attack time to 1.5 milliseconds. Adjustable gain control is provided so the industry leading sound amplification can match the shooter's situational needs. Features: Large ear cup designed for extreme noise environment. Maximum hearing protection; Great for range masters and NRA shooting instructors; Best firearms shooting protection in covered or indoor shooting ranges; Ideal for use with all handguns; Scanner compatible for motor sports spectators; Apple iPod, CD, motor sports scanner or radio compatible using a 3.5 mm mini jack. Enjoy high fidelity sound while protecting your hearing; Better than isolation headphones for blocking out unwanted noise while listening to music. Weight: 13.5 oz. Five Year Warranty. Green. Model GS-DPM-G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Abrasive Blast Suit, Blue, Medium (41421)
- PIP VF, Coated Glove, L, Blk/Gry, 395M66, PR (34-874V/L)
- GSS SAFETY Standard Class 2 Five Point Breakaway (1802-LG)
- JACKSON SAFETY Sweatband Replace Accessory Bump Cap Minor Bumps PK12 (18428)
- HEXARMOR Ear Muffs, Over-the-Head, Black, PR (19-10001)
- 3M PELTOR Peltor„¢ Optime„¢ 105 Earmuffs, Behind-The-Head, H10B, 1/Each (7000009664)
- 3M Behind-the-Head Ear Muffs, 29 dB, Peltor Optime 105 (MMMH10B)
- MSA SAFETY Hard Hat Mounted Ear Muffs, 26 dB, Sound Blocker 26 (10022021)
- RADIANS Behind-the-Head Ear Muffs, 19, Lowset, Black (LS0101CS)
- GE Over-the-Head EARMUFFS, 26, Blue (GM451)
- MSA SAFETY Sound Control SH Hard Hat-Mounted Earmuffs, Dielectric, Passive, NRR 25 dB, Foam, Gray (10129327)
- Pro Ears Hearing Protection