Shop All Earmuffs
Pro Ears
Ear Muffs, 25 dB, ReVO, Pink
Mfr # PE26UY016
Zoro # G9743490
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 25 dB
- Color Pink
- Series ReVO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Noise Reduction Rating NRR | 25 dB |
Color | Pink |
Item | Ear Muffs |
Series | ReVO |
Description
The Pro Ears ReVO Advantage is designed for smaller heads and ears. This NRR 25 electronic ear muffs is designed from the ground up to fit smaller heads. All the same features you expect from Pro Ears electronic hearing protection, but provide a better fit for children and smaller adults-this means better hearing protection. Everyone’s head and ear size is different. One size does not fit all and Pro Ears ReVO can make the difference for you! The ReVO Advantage is the great comfort and noise attenuation designed for a proper fit on youth and smaller adult heads. When total situational awareness is not required a great pair of electronic ear muffs are the most effective means to protect your hearing. A comfortable, well designed pair of ear muffs can protect your hearing for years. Proper fitting is essential to adequate protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Watch Your Step Heavy Duty Floor Stand (HDFS213)
- H&S AUTOSHOT UNISPOTTER MINI-PULLR (HS1095)
- MECHANIX WEAR Gloves, PR (S5CP-08-008)
- GVS-RPB Sensor, Cartridge, 10 ppm. Gx4 (08-420-01)
- JACKSON SAFETY Over-the-Head Ear Muffs, 23 dB, H70 Onyx, Black (20771)
- HONEYWELL Sync Wireless Bluetooth Earmuffs, BlackRed (RWS-53016)
- 3M H10B PELTORA, OptimeA, 105 Black / Red Behind-the-Head Earmuffs (399H10B)
- KLEIN TOOLS Hard Hat Ear Muffs, Safety Helmet: 26dB; Cap-Style Hard Hat: 27dB, Gray/Orange (60532)
- HONEYWELL HOWARD LEIGHT Folding Ear Muffs, 24 dB, VeriShield, Black (1035102-VS)
- WALKERS Over-the-Head Electronic Ear Muffs, 23 dB, Razor Slim, Black (GWP-RSEM)
- 3M PELTOR Peltor 247-H10B Peltor Dual Cup Backbandhearing Protector (247-H10B)
- Pro Ears Hearing Protection