Shop All Flexible Gas Connectors
Pro-Coat
Gascn1/2Id1/2F1/2M24Bulk
Mfr # CSSC54-24
Zoro # G4692612
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hose Length 24 in
- Temp. Range -40 to 150°F
- Max. Pressure (PSI) 1/2 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Coat
- MFR # CSSC54-24
- Zoro # G4692612
- UPC # 26613113043
- Country of Origin United States
- Category Flexible Gas Connectors
Dimensions
Hose Length | 24 in |
Details
Temp. Range | -40 to 150°F |
Max. Pressure (PSI) | 1/2 psi |
Description
BrassCraft's ProCoat stainless steel gas connector is engineered with added safety in mind. The proprietary polymer coating is designed to withstand prolonged exposure to harsh household chemicals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Nipple, 1 in Nominal Pipe Size, 2 in Overall Long, Threaded on Both Ends, Welded (T4BNF02)
- SLOAN Royal 186-0.5 Royal 186-0.5 (3912697)
- HAYWARD FLOW CONTROL 120V AC PVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV10100STV)
- PRIME-LINE Lavatory Sink Porcelain 19 in. Round Self Rimming 4 in. Centers Front Single Pack (MP52100)
- PRO-COAT BrassCraft ProCoat 1/2 in. FIP X 1/2 in. D MIP 36 ft. Stainless Steel Gas Connector (CSSD54-36)
- PRO-COAT BrassCraft ProCoat 1/2 in. FIP X 1/2 in. D MIP 60 in. Stainless Steel Gas Connector (CSSD54-60)
- PRO-COAT BrassCraft ProCoat 1/2 in. MIP X 1/2 D FIP 48 ft. Stainless Steel Gas Connector (CSSC14-48)
- PRO-COAT BrassCraft ProCoat 1/2 in. 1/2 in. D Stainless Steel Connector 48 in. L (CSSD54-48)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 30'' Length 1/2" x 3/4" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-30L)
- DORMONT Gas Connector, 1/2 x24 In L, 150,000 BTU (30C-3232-24)
- FLEXTRON Gas Line Hose 5/8'' O.D.x12'' Len 3/4" FIPx1/2" MIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC12-12Q)
- Pro-Coat Flexible Gas Connectors