Shop All Water Treatment Chemicals and Analysis Kits
Pro Chemicals
Water Softener Iron Removal, 1.5 lb.
Mfr # RU15N
Zoro # G0018273
Sold in multiples of 12 for $178.68
$178.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fouled Water Softeners
- Series Ban-T
- Removes Iron, Tannin
- Product Type Water Softener Cleaner
- Mix Ratio 2 C per 1 qt Warm Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro Chemicals
- MFR # RU15N
- Zoro # G0018273
- UPC # 00688972487793
- Country of Origin United States
- Category Water Treatment Chemicals and Analysis Kits
Details
Item | Water Softener Iron Removal,1.5 lb. |
For Use With | Fouled Water Softeners |
Series | Ban-T |
Removes | Iron, Tannin |
Product Type | Water Softener Cleaner |
Mix Ratio | 2 C per 1 qt Warm Water |
Cleaner Functions | Lowers Ph |
Description
Water Softener Iron Removal,1.5 lb., Cleaner Functions Lowers Ph, Container Size 1.5 lb, For Use With Fouled Water Softeners, Mix Ratio 2 C per 1 qt Warm Water, Product Type Water Softener Cleaner, Removes Iron, Tannin, Series Ban-T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Coralais Hotelier (13448-CP)
- GOETZE KG PRV series 810, ASME certified, Brass, for gaseous media, 1/2 in. male NPT, 150 PSI (810sGK-15-NPT-m/-15/-FKM 150 PSI)
- MOEN Handle Cap Oil Rubbed Bronze (221672ORB)
- OATEY 1-1/2 in. x 3/4 in. Urinal Spud (4032)
- PRO CHEMICALS All Purpose Water Softener Cleaner, 4 lb. (SM65N)
- PRO CHEMICALS Liquid Stain Remover, 55 gal. (2662DR)
- PRO CHEMICALS Calcium Scale Preventer, 2.5 gal. (RRC-2.5)
- PRO CHEMICALS Neutrlize Blend, Acid H2O Treatment, 50 lb (NB50N)
- PRO CHEMICALS Professional Grade Oxidizer, 2.5 gal. (HP22N)
- EVERPURE Ice Machine System, 3/8 In NPT, 1.67 gpm (EV932401-75)
- CARGILL Cargill Diamond Crystal Iron Fighter 100012408 Salt Pellets, 40 lb Bag (100012408)
- Pro Chemicals Water Treatment Chemicals and Analysis Kits