Shop All Water Treatment Chemicals and Analysis Kits
This Product is Discontinued
Pro Chemicals
Professional Grade Oxidizer, 1 gal. (Discontinued)
Mfr # HP41N
Zoro # G0018352
This Product is Discontinued
Key Features
- Size 1 gal
- Form Liquid
- Function Protects Against Irregular Coloring and Rotten Egg Smells In Treated Water
- Standards NSF/ANSI 60
- Features Neutra Sul Has Consistency Over Hydrogen Peroxide 7% and Can Be Used in Place of Hydrogen Peroxide 7% Solution to Prevent the Formation of Colors, Tastes, Corrosion and Scaling by Pollution Degradation, The Stabilizer in Neutral Sul Provides 5 Times the Shelf Life of Standard 7% Peroxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro Chemicals
- MFR # HP41N
- Zoro # G0018352
- Country of Origin United States
- Category Water Treatment Chemicals and Analysis Kits
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Water Neutralizer |
Form | Liquid |
Function | Protects Against Irregular Coloring and Rotten Egg Smells In Treated Water |
Standards | NSF/ANSI 60 |
Features | Neutra Sul Has Consistency Over Hydrogen Peroxide 7% and Can Be Used in Place of Hydrogen Peroxide 7% Solution to Prevent the Formation of Colors, Tastes, Corrosion and Scaling by Pollution Degradation, The Stabilizer in Neutral Sul Provides 5 Times the Shelf Life of Standard 7% Peroxide |
Cleaner Functions | Protects Against Irregular Coloring and Rotten Egg Smells In Treated Water |
Market | Industrial |
Active Ingredient | Hydrogen Peroxide |
Purity | 7 % |
Removes | Rotten Egg Smell |
Series | Neutra Sul |
Concentration Type | Concentrated |
Description
Water Neutralizer, Active Ingredient Hydrogen Peroxide, Cleaner Functions Protects Against Irregular Coloring and Rotten Egg Smells In Treated Water, Concentration Type Concentrated, Container Size 1 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.