Shop All Electrical Boxes
Pro Art
Multi-Purpose Utility Box-14 in. X8.5 in. X1.5 in. Clear
Mfr # PA055254
Zoro # G310869585
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Utility Box
- Length 14 in
- Width 8-1/2 in
- Depth 1-1/2 in
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro Art
- MFR # PA055254
- Zoro # G310869585
- UPC # 20268975483
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 14 in |
Width | 8-1/2 in |
Depth | 1-1/2 in |
Details
Item | Electrical Box |
Box Type | Utility Box |
Color | Clear |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (CCMR07.5)
- ZORO SELECT Clamp, OD 7/8 In, 1/2 In W, Vinyl, PK50 (COV1509Z1)
- ZORO SELECT Strut Channel, Solid, Aluminum, 14 Gauge (FS-500 AL 12.00)
- EATON B-LINE J-Hook, Horizontal, 4In Max Cap (BCH64-RB)
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980FFN-CTN)
- LASTPLAY NMR-PX-1 Waterproof Junction Box - Small (LA3760037)
- BELL OUTDOOR Weatherproof Box, 7 Outlets, Gray, 2-Gang, 2-Gang, Aluminum (5348-0)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080BK)
- HUBBELL Electrical Box, 32 cu in, Outlet Box, 2 Gang, Aluminum, Square (5341-0)
- CANTEX Electrical Box, Junction Box, 2 Gang, PVC, Square (3561578)
- KILLARK Electrical Box, 50 cu in, FDC Box, 1 Gang, Aluminum (FDC-1)
- Pro Art Electrical Boxes