Shop All Decontamination Shower Accessories
This Product is Discontinued
Pro 100
Portable Hot Shower/Water Heater 13x24in (Discontinued)
Mfr # 5170
Zoro # G4118615
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Stainless Steel/Powder Coated Transport Cart w/Brass Fittings
- Color Stainless Steel/Black
- Includes 100,000 BTU Water Heater w/Push Button Ignitors and Adjustable Temperature Knob, and 25 ft Shower Hose w/Wand, Transport Cart
- Length 23 1/2 in
- Width 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro 100
- MFR # 5170
- Zoro # G4118615
- UPC # 684805051704
- Country of Origin United States
- Category Decontamination Shower Accessories
Dimensions
Length | 23 1/2 in |
Width | 12 1/2 in |
Height | 41 1/2 in |
Inlet Fitting Size | 3/4 in GHT |
Installed Height | 41 1/2 in |
Length (Straight Wireway) | 23 1/2 in |
Installed Width | 12 1/2 in |
Installed Depth | 23 1/2 in |
Details
Item | Hot Decontamination Shower |
Material | Stainless Steel/Powder Coated Transport Cart w/Brass Fittings |
Color | Stainless Steel/Black |
Includes | 100,000 BTU Water Heater w/Push Button Ignitors and Adjustable Temperature Knob, and 25 ft Shower Hose w/Wand, Transport Cart |
Flow Rate | 6 gpm |
Configuration | Single Patient |
Weight Empty | 138 lb |
Maximum Flow Rate | 6 gpm |
Spray Head Material | Brass |
Shelf Life | 3 yrs. |
Showerhead Material | Brass |
Shower Head Material | Brass |
Description
Hot Decontamination Shower, Color Stainless Steel/Black, Installed Depth 23 1/2 in, Installed Height 41 1/2 in, Installed Width 12 1/2 in, Maximum Flow Rate 6 gpm, Spray Head Material Brass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.