Shop All Wall Art & Decor
Privilege
Privilege 96043 5.75 x 5.75 x 32.5 in. Aluminum Sconce with Glass Candle Ecasing; Large - Raw Nickel
Mfr # 96043
Zoro # G703741108
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Privilege
- MFR # 96043
- Zoro # G703741108
- UPC # 805572960437
- Country of Origin China
- Category Wall Art & Decor
Description
Bring a glamorous accent and warmth into your home with this lovely candle holder sconce. Use two nails or bolts through the pre-drilled holes to fasten securely to the wall. This glamorous sconce is truly a gorgeous statement piece perfect for your home.
Features- A candle sconce suitable for new traditional settings
- Easy and safe to mount on any wall surface
- Size: Large
- Material: Aluminium
- Finish: Raw Nickle
- Dimension: 5.75 x 5.75 x 32.5 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Vinyl Stool, Chrome, Med Bench, Foot Ring, Casters, Sterling (BR-VMBSO-CR-CF-CC-8840)
- GE Refrigerator Union Connector (WR02X11330)
- RICHELIEU 22-in 550 mm Full Extension Ball Bearing Slides, Soft Close, Frameless Cabinet, 77 lb, Pair (TU304SC170550)
- BESTAR Norma L-Shaped Desk, Walnut Grey & White (181420-000035)
- PRIVILEGE Privilege 84110 6 x 6 x 12 in. Ceramic Jar with Lid; Small (84110)
- TRADEMARK FINE ART Veronique Charron 'By the Shore II' Canvas Art, 35x35 (WAP00755-C3535GG)
- TRADEMARK FINE ART Carla Sonheim 'Girl with Cats' Canvas Art, 24x24 (WAG16344-C2424GG)
- TRADEMARK FINE ART Color Bakery 'Popsicles 1' Canvas Art, 24x24 (ALI41780-C2424GG)
- DESIGN TOSCANO Egyptian Cat Goddess Bastet Statue: Bastet without Earrings (WU67897)
- BREWSTER HOME FASHIONS Maldive Island Wall Mural 50 in (DM369)
- TRADEMARK FINE ART Ambra 'Le Vent Te Portera' Canvas Art, 24x24 (1X07809-C2424GG)
- Privilege Wall Art & Decor