Shop All Media Stands & Carts
Prismacolor
Printer Stand, Black
Mfr # 1855BL
Zoro # G4568755
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 lbs
- Material Laminate; Powder Coated Steel
- Overall Width 20.25"
- Depth 16.5"
- Caster Type Four Casters (2 Locking)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prismacolor
- MFR # 1855BL
- Zoro # G4568755
- UPC # 073555185522
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Width | 20.25" |
Depth | 16.5" |
Height | 14.5" |
Details
Item | Printer Stand,Black |
Capacity | 100 lbs |
Material | Laminate; Powder Coated Steel |
Caster Type | Four Casters (2 Locking) |
Color | Black/Silver |
Description
Printer Stand,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Poppy Full Wood Platform Bed with Storage Drawers, Espresso (AJPP20P0S)
- C-MATT Mattress, 75x25in, 8 oz Poly, Clear, Pillow (H11899)
- TRAULSEN Actuator (344-28484-00)
- BAXTON STUDIO Baird Mid-Century Modern Light Oak Brown Finished Wood and Rattan 2-Drawer Console Table (176-11250-Zoro)
- SAFCO Audio/Video Microform Cabinet (4935LG)
- UNCAGED ERGONOMICS WorkezExecutiveAdjustableLaptopCoolingStandLapDesk2Fans3Usb, WEEFHb (WEEFHB)
- LUXOR BLK 26" BLACK CABINET TFY W/4 (WT26C2)
- KNAPE & VOGT Knape & Vogt Kv8050Pez 16 16 In. Ez Door Slide With .75 In. Offset Hinge - Anochrome (KV8050PEZ 16)
- LUXOR Charging Cart, Steel, 30, 24-1/2 in. W (LLTM30-B)
- EATON BUSSMANN 2PK 25A NON Cart Fuse (BP/NON-25)
- SAFCO Printer Stand, Desk Side, 26-1/2"x20-1/2"x26-1/2", Black (SAF1856BL)
- Prismacolor Media Stands & Carts