Shop All Correction Fluid & Erasers
Prismacolor
Premier Magic Rub® Erasers, PK24
Mfr # SAN73201
Zoro # G6763478
product price: $24.69
/pk 24, $1.03/ea
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Includes 24 erasers
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prismacolor
- MFR # SAN73201
- Zoro # G6763478
- UPC # 194629090426
- Country of Origin Malaysia
- Category Correction Fluid & Erasers
Details
Color | Tan |
Includes | 24 erasers |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
Clean up your act and move right along with this professional quality vinyl eraser. The Prismacolor Magic Rub® Eraser easily absorbs graphite and erases India ink. This easy to hold eraser allows for maximum control, making it easy to erase small details of intricate drawings. Perfect for use on polyester-base drafting films, delicate drawings or tracing paper surfaces.
* Vinyl erasers that are designed to erase delicate drawings cleanly
* Absorbs graphite and erases India ink
* Latex free
Sold as a pack of 24 erasers.
* Vinyl erasers that are designed to erase delicate drawings cleanly
* Absorbs graphite and erases India ink
* Latex free
Sold as a pack of 24 erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 10" x 4" x 4", Kraft, 25/Bundle (22XK24)
- A&D WEIGHING Digital Compact Bench Scale 3000g Capacity (EK-3000I)
- UNI-PAINT Permanent Marker, Fine Tip, Green Color Family, Paint, 12 PK (63704)
- AVERY Cards, Post, Inkjet, 4X6, We, 50 100PK (AVE8386)
- PRISMACOLOR Eraser, Magic, PK12 (73201DZ)
- PRISMACOLOR Magic Rub Eraser, 1"x7/16"x2-1/4", 3/PK, White PK (SAN70503)
- PRISMACOLOR ARTGUM Non-Abrasive Eraser, PK12 (73030)
- PRISMACOLOR Eraser, Kneaded Ruber, Large (70531)
- SANFORD Liquid Paper® DryLine® Correction Tape, 1/6 in x 473 in, White, 10/Pack - Pkg Qty 8 (6137406)
- DIXON TICONDEROGA Wedge Pencil Cap Erasers, Pink, PK288, 288PK (34500)
- SANFORD Sanford L.P. PAP39301-2 Papermate Erasermate Pen; Black - 12 Count - 2 Dozan (PAP39301-2)
- Prismacolor Correction Fluid & Erasers