Shop All Correction Fluid & Erasers
Prismacolor
Eraser, Kneaded Ruber, Large
Mfr # 70531
Zoro # G7489995
product price: $0.69
/ea
Sold in multiples of 10 for $6.90
$6.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Size Large
- Material Kneaded Rubber
- Weight 0.032 lbs
- Eraser Shape Rectangular Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prismacolor
- MFR # 70531
- Zoro # G7489995
- UPC # 070530705317
- Country of Origin Malaysia
- Category Correction Fluid & Erasers
Dimensions
Size | Large |
Details
Item | Erasers |
Color | Gray |
Material | Kneaded Rubber |
Weight | 0.032 lbs |
Eraser Shape | Rectangular Block |
Eraser Type | Pencil Marks |
Description
Eraser,Kneaded Ruber,Large
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP Mailbox Rural T1Elite Bl (E1100B00)
- CONDOR OUTDOOR PRODUCTS COLOSSUS DUFFLE BAG, BLACK (161-002)
- FELLOWES Powershred LX70 11 Sheet Cross-Cut Shredder (FEL4402901)
- C-LINE PRODUCTS Neon Shop Ticket Holder, Green, Stitched, both sides clear, 9 x 12, 15PK (43913)
- PRISMACOLOR Magic Rub Eraser, 1"x7/16"x2-1/4", 3/PK, White PK (SAN70503)
- PRISMACOLOR Premier Magic Rub® Erasers, PK24 (SAN73201)
- PRISMACOLOR ARTGUM Non-Abrasive Eraser, PK12 (73030)
- PRISMACOLOR Eraser, Magic, PK12 (73201DZ)
- PAPER MATE Eraser, Pencil, PK3 (70501)
- DIXON TICONDEROGA Pink Carnation Erasers, Large Bevel, 36PK (38900)
- TOMBOW Mini Correction Tape, PK10 (68722)
- Prismacolor Correction Fluid & Erasers