Shop All Pencils
Prismacolor
Drawing Pencils, 0.7mm, Assorted, PK132
Mfr # 4484
Zoro # G5887220
product price: $165.99
/pk 132, $1.26/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Assorted
- Includes Eraser No
- Color Assorted
- Graphite Diameter 0.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prismacolor
- MFR # 4484
- Zoro # G5887220
- UPC # 070735044846
- Country of Origin Mexico
- Category Pencils
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Pencils |
Material | Wood |
Barrel Color | Assorted |
Includes Eraser | No |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified |
Numeric Graphite Scale | #1 |
Pencil Barrel Color Assortment | 132 Assorted Colors |
HB Graphite Scale | 2B |
Pencil Grip Type | Round |
Art/Drafting Pencil Grade | Artist Quality |
Includes | (1) Kneaded Rubber Eraser; (1) Metal Pencil Sharpener |
Description
Drawing Pencils,0.7mm, Assorted,PK132, Package Quantity 132
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Enclosed Rubber Bulletin Board 36"x36", 1 Door (PA13636TR-BK)
- AVERY 2" Durable Binder, White, 11 x 8.5 (AVE09501)
- AMANO Biometric Fingerprint Time System (MTX-30F/A964)
- CARRERA Nintendo Mario Kart First with Spinner Race Track (20063026)
- PRISMACOLOR Design EBONY Sketching Pencil, Bla, PK 12 (14420)
- PRISMACOLOR Pencil, Color, Verithin, Sr, PK12 (2460)
- PRISMACOLOR Color Pencil, Verithin, 12/DZ, White PK (SAN2429)
- PRISMACOLOR Color Pencils, Woodcase, Prisma, 72/ST, Assorted PK (SAN3599TN)
- PRISMACOLOR Prisma Pencil, Metallic Silver PK (SAN3375)
- PRISMACOLOR Premier Colored Pencil, 0.7 mm, 2H (#4), Assorted Lead/Barrel Colors, 72PK (3599TN)
- DIXON TICONDEROGA Pencil, No. 2, Wood, PK144 (DIX14412)
- Prismacolor Pencils