Shop All Pencils
Prismacolor
Drawing Pencil, 4B, 2B, HB, 2H, PK4
Mfr # 2502
Zoro # G4698447
product price: $2.65
/pk 4, $0.66/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Size Medium
- Material Wood
- Barrel Color Classic Black®/23 Kt. Gold-Plated Accents
- Includes Eraser Yes
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prismacolor
- MFR # 2502
- Zoro # G4698447
- UPC # 070530025026
- Country of Origin Mexico
- Category Pencils
Dimensions
Point Size | Medium |
Graphite Diameter | 2 mm |
Details
Item | Pencils |
Material | Wood |
Barrel Color | Classic Black®/23 Kt. Gold-Plated Accents |
Includes Eraser | Yes |
Color | Black |
Art/Drafting Pencil Grade | Scholastic |
Includes | (1) Kneaded Rubber Eraser |
Pencil Grip Type | Round |
HB Graphite Scale | Assorted |
Numeric Graphite Scale | Assorted |
Description
Drawing Pencil,4B, 2B, HB, 2H,PK4, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Corrugated Mailers, 26" x 6" x 2" White, 50/Bundle (M2662)
- SIGNODE Steel Strapping Sealer, Front Action (008605)
- NANUK CASES Padded Divider Set for 925 Nanuk Case (925-DIVI)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Green, Pk250 (070H19PPGR)
- PRISMACOLOR Pencil, Col-Erase, Be, PK12 (20044)
- PRISMACOLOR Pencil, Col-Erase, Car, PK12 (20045)
- PRISMACOLOR Col-Erase Pencil with Eraser, 0.7 mm, 2B (#1), Assorted, PK12 (20516)
- PRISMACOLOR Pencil, Verithin, DoubleEnded, Red/Ble, PK12 (2456)
- PRISMACOLOR Drawing Pencils, 0.7mm, Assorted, PK132 (4484)
- PRISMACOLOR Color Pencil, Verithin, 24/ST, Assorted PK (SAN2427)
- C.H. HANSON CH Hanson 00213 Medium Carpenter Pencils & Versa Sharp Sharpener; 10 Pack (162070)
- Prismacolor Pencils