Shop All Pens
Prismacolor
Colored Woodcase Pencils, Assorted, PK24
Mfr # 3597THT
Zoro # G7140861
product price: $36.89
/pk 24, $1.54/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Barrel Material Wood
- Standards ACMI AP Non-Toxic Certified
- Numeric Graphite Scale #1
- Pencil Grip Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prismacolor
- MFR # 3597THT
- Zoro # G7140861
- UPC # 070735035974
- Country of Origin United States
- Category Pens
Dimensions
Graphite Diameter | 3 mm |
Details
Color | Assorted |
Item | Colored Woodcase Pencils,Assorted,Package Quantity 24 |
Barrel Material | Wood |
Standards | ACMI AP Non-Toxic Certified |
Numeric Graphite Scale | #1 |
Pencil Grip Type | Round |
Pencil Barrel Color Assortment | Apple Green; Black; Canary Yellow; Cerulean Blue; Crimson Red; Dark Brown; Dark Green; Goldenrod; Grass Green; Indigo Blue; Mulberry; Orange; Parma Violet; Peach; Pink; Poppy Red; Sienna Brown; Spanish Orange; True Blue; True Green; Tuscan Red; Violet; Violet-Blue; White |
HB Graphite Scale | 2B |
Art/Drafting Pencil Grade | Artist Quality |
Pencil Barrel Material | Wood |
Weight | 1.56 lbs |
Graphite Color(s) | Assorted |
Pencil Barrel Color(s) | Assorted |
Graphite Color Assortment | Apple Green; Black; Canary Yellow; Cerulean Blue; Crimson Red; Dark Brown; Dark Green; Goldenrod; Grass Green; Indigo Blue; Mulberry; Orange; Parma Violet; Peach; Pink; Poppy Red; Sienna Brown; Spanish Orange; True Blue; True Green; Tuscan Red; Violet; Violet-Blue; White |
Description
Colored Woodcase Pencils,Assorted,Package Quantity 24, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX Extra High-Yield Toner, 36,000 Page-Yield, Black (006R01824)
- UNIVERSAL Telescoping Easel, 3-Leg, 34-64", Black (UNV43150)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 8 1/4 in W x 8 1/2 in H (1W957)
- BSC PREFERRED 12 x 4 x 3'' White Corrugated Mailers, 50PK (S-16542)
- MARVY UCHIDA LePen Flex Marker, Brush Tip, 10 Primary Colors, 10PK12PK (43006P)
- PILOT Roller Ball Pen, Extra Fine 0.5 mm, Purple PK12 (PIL25106)
- BIC Ballpoint Pen, Medium 1.0 mm, Black PK60 (BICGSM609BK)
- ZEBRA PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, 8-Colors 30PK (22205)
- ZEBRA PEN Sarasa Clip Gel Pen, Retractable, Fine 0.5 mm, Assorted Ink and Barrel Colors, PK20, 20PK (47220)
- G2 Pens, Gel, 1.0mm, 3/5"Wx3/5"Lx5-3/4"H, 36/PK, Blue PK (PIL84099)
- FISHER SPACE PEN Bullet Pen, Brass, Raw Brass (400-RAW)
- Prismacolor Pens