Shop All Arts & Crafts
Prismacolor
Colored Pencils, 24 Color, PK576
Mfr # 1774263
Zoro # G4569196
product price: $340.99
/pk 576, $0.59/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pencil Type Colored, Wooden
- Barrel Color Assorted
- Material Wood
- Point Size 0.7 mm
- Includes Eraser No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prismacolor
- MFR # 1774263
- Zoro # G4569196
- UPC # 070735003072
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Point Size | 0.7 mm |
Details
Item | Pencils |
Pencil Type | Colored, Wooden |
Barrel Color | Assorted |
Material | Wood |
Includes Eraser | No |
Lead Color | Assorted |
Features | Unbreakable |
Description
Colored, Wooden, Pencils, Point Size 0.7 mm, Material Wood, Barrel Color Assorted, Includes Eraser No, Lead Color Assorted, Package Quantity 576
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 48"x96" Glass Whiteboard, Gloss (G9648F-A)
- SHOCKWATCH G-Force Indicator Label, 100G, PK50 (SD-100G)
- REPLOGLE GLOBES Adventurer 12in Political Globe (37500)
- ISHIDA Digital Compact Bench Scale 15 lb. Capacity (IPC)
- PRISMACOLOR Prismacolor 002457 Premier Non-Toxic Soft Core Waterproof Colored Pencil Set; Assorted Color; Set - 72 (2457)
- PRISMACOLOR Prismacolor 002520 Premier Double Ended Non-Toxic Art Marker; Assorted Colors; Pack - 12 (2520)
- PRISMACOLOR Graphite Drawing Set, 18 Piece Set 12PK (SAN24261)
- PRISMACOLOR Art Pencils, Assorted, PK24 (92805)
- PRISMACOLOR Colored Pencils, 12 Color, PK288 (1774262)
- CRAYOLA Model Magic Modeling Compound, Green, 4 oz. Per Pack, 6PK (4444)
- HANDY ART Acrylic Paint (HAN102000)
- Prismacolor