Shop All Arts & Crafts
Prismacolor
Art Pencils, Assorted, PK24
Mfr # 92805
Zoro # G5727185
product price: $17.39
/pk 24, $0.72/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Wood
- Standards ACMI AP Non-Toxic Certified
- Weight 0.38 lbs
- Pencil Barrel Color(s) Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prismacolor
- MFR # 92805
- Zoro # G5727185
- UPC # 073640928058
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Graphite Diameter | 3 mm |
Details
Item | Art Pencils,Assorted,PK24 |
Color | Assorted |
Material | Wood |
Standards | ACMI AP Non-Toxic Certified |
Weight | 0.38 lbs |
Pencil Barrel Color(s) | Assorted |
Graphite Color(s) | Assorted |
HB Graphite Scale | 2B |
Graphite Color Assortment | 24 Assorted Colors |
Pencil Grip Type | Round |
Pencil Barrel Color Assortment | 24 Assorted Colors |
Numeric Graphite Scale | #2 |
Pencil Barrel Material | Wood |
Art/Drafting Pencil Grade | Scholastic |
Description
Art Pencils,Assorted,Package Quantity24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Porous Point Felt Tip Pen, Medium Black PK12 (8430152)
- C-LINE PRODUCTS Clipboard Folder, Assorted Colors, PK6 (30600BN)
- POST-IT Note, Popup, 4X4, 6Pk, Lined Pk (MMM6756SSAN)
- TEXAS INSTRUMENTS Scientific Calculator, LCD, 10 Digit (TEXTI30XA)
- PRISMACOLOR Prismacolor 002520 Premier Double Ended Non-Toxic Art Marker; Assorted Colors; Pack - 12 (2520)
- PRISMACOLOR Prismacolor E748 Verithin Premier Pencil Red-Blue (E748)
- PRISMACOLOR Prismacolor E734 Verithin Premier Pencil White (E734)
- PRISMACOLOR Prismacolor 002457 Premier Non-Toxic Soft Core Waterproof Colored Pencil Set; Assorted Color; Set - 72 (2457)
- PRISMACOLOR Graphite Drawing Set, 18 Piece Set 12PK (SAN24261)
- PRISMACOLOR Colored Pencils, 12 Color, PK288 (1774262)
- CRAYOLA CLICKS Washable Retractable Markers, 10 Colors Per Set, 20PK (588370)
- Prismacolor