Shop All Label Maker Ribbons
Printronix
255048402 Ribbon, Black, Extended Life, PK4
Mfr # 255048-402
Zoro # G4065790
product price: $394.99
/pk 4, $98.75/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Fabric
- For Use With Printronix® P7010, P7015, P7210, P7215, P7220
- Weight 6.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Printronix
- MFR # 255048-402
- Zoro # G4065790
- UPC # 746099009721
- Country of Origin Mexico
- Category Label Maker Ribbons
Details
Color | Black |
Item | Ribbon |
Material | Fabric |
For Use With | Printronix® P7010, P7015, P7210, P7215, P7220 |
Weight | 6.3 lbs |
Description
Printronix® 255048402 Ribbon, Black, Extended Life, 4/Pk
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Indoor/Outdoor Uncoated (RS1-90)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP3A)
- SKECHERS Size 10 Men's Composite Work Shoe, Black/Gray (196311585647)
- VF IMAGEWEAR FR Long Sleeve Shirt, Blue, M, Button (SMU2LB RG M)
- PRINTRONIX Black Ribbon, PK6 (179499-001)
- BRADY Label, 1 in W, Clear; White (M6-19-427)
- BRADY Label, 1 in W, Blue; Clear (M6-19-427-BL)
- BRADY Label, 1/2 in W, White (M6-61-483)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, White (B30-R6700-WT)
- PANDUIT Hybridribbon, Bl, 4.35"x300 ft, Tdp43me (RMEH4BL)
- BRADY Label, 1 13/64 in W, White (M7-168-593)
- Printronix Label Maker Ribbons