Shop All Right-To-Know and Hazardous Materials
Print Lab
Wall Chart, HMIG, 29H x 23W In
Mfr # 29L X 23W
Zoro # G4901626
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend HMIG
- Width 23"
- Language English
- Sign Shape Rectangle
- Legend Style Symbol and Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Print Lab
- MFR # 29L X 23W
- Zoro # G4901626
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 23" |
Height | 29" |
Size (WxH) | 23 in x 29 in |
Details
Legend | HMIG |
Language | English |
Sign Shape | Rectangle |
Legend Style | Symbol and Text |
Material | Plastic |
Write on Surface | No |
Header | Hazardous Material Identification Guide |
Hazard Communication Standard | HMIG |
Item | Wall Chart |
Shape | Rectangle |
Preprinted Text | HMIG |
Product Type | Wall Chart |
Description
Wall Chart, Hazard Communication Standard HMIG, Height 29 in, Language English, Material Plastic, Preprinted Text HMIG, Product Type Wall Chart, Width 23 in, Write on Surface No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, Vest Style, 420 lb Weight Capacity, Steel D-Ring, 2XL/3XL, Yellow (H11110023)
- U. S. STAMP & SIGN Headline, Ada Sign, Employees Must Wash Hands... Tactile Symbol/braille, 6 X 9, Gray (4726)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, XL (UHV425-XL-BLKYLW)
- ERB SAFETY ERBAmericana Hard Hat, 4-Point Pinlock Suspension, Red, (19764)
- ZORO SELECT Binder Holder, 8-3/4" H x 13-3/4" W, White (3005)
- LABELMASTER Non-Hazardous Waste, Ruled Paper, PK500 (CFGWM7)
- ACCUFORM Right-To-Know Center, English, 24 in. H (ZRS335)
- BRADY Square HMIG Label 6"H x 6"W, Multicolor, Pk250 (17322-2LS)
- BRADY Chemical Label, 1 In. H, Polyester, PK100 (20059LS)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Poly, 250/RL (MHZWCAEVL)
- LABELMASTER Non-Hazardous Waste Manifest, 6Pt, PK100 (F14)
- Print Lab Right-To-Know and Hazardous Materials