Shop All Chips, Pretzels and Popcorn
This Product is Discontinued
Pringles
Potato Chips; Orig; Cheddar Cheese; Sour Cream and Onion, 0.74oz, PK48 (Discontinued)
Mfr # 3800014991
Zoro # G4525714
This Product is Discontinued
Key Features
- Flavor Original; Cheese; Sour Cream & Onion
- Size 0.74 oz
- Snack Food Type Chips
- Features Contains Dairy, Variety PackâIncludes 24 Original, 12 Cheddar Cheese and 12 Sour Cream and Onion.
- Includes (24) Original; (12) Cheddar Cheese; (12) Sour Cream & Onion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pringles
- MFR # 3800014991
- Zoro # G4525714
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 0.74 oz |
Details
Flavor | Original; Cheese; Sour Cream & Onion |
Snack Food Type | Chips |
Features | Contains Dairy, Variety PackâIncludes 24 Original, 12 Cheddar Cheese and 12 Sour Cream and Onion. |
Includes | (24) Original; (12) Cheddar Cheese; (12) Sour Cream & Onion |
Weight | 3.49 lbs |
Capacity | 0.74 oz |
Packing Type | Canister |
Description
Grab and go canister. The perfect small size for snacking on the run.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.