Shop All Handheld Flashlights
Princeton Tec
Yellow No Led Industrial Handheld Flashlight, 350 lm
Mfr # LG4-NY
Zoro # G6561195
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 250 to 449
- Maximum Lumens Output 350 lm
- Number of Batteries 4
- Flashlight Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Princeton Tec
- MFR # LG4-NY
- Zoro # G6561195
- UPC # 795626025529
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 6.5 in |
Body Dia. | 1.75 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AA |
Body Diameter | 1 3/4 in |
Manufacturer Warranty Length | Limited Lifetime |
Alternate Battery Size | AA |
Overall Length | 6 1/2 in |
Description
Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Flood, Body Color Yellow, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 180 m, Maximum Brightness 420 lm, Run Time at Maximum Brightness 10 hr, Weight with Batteries 7.7 oz, Alternate Battery Size AA, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 2 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, T5, 20W, 3500 lm, 48 in Bulb Length, 3500 K (24T5HO/46-835/IF33/P/DIM 10/1)
- ELK HOME Abbington 8'' Wide 1-Light Vanity Light - Matte Black (68270/1)
- ILC Replacement for Philips TUV 11W replacement light bulb lamp (TUV 11W PHILIPS)
- ACCESS LIGHTING Breez, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20445LEDDLP-BS/OPL)
- PRINCETON TEC Black No Led Industrial Handheld Flashlight, 350 lm (LG4-BK)
- PRINCETON TEC Torrent LED - Black (T500-BK)
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, AAA, 100 lm (A90LBC-NY)
- PRINCETON TEC Black No Led Industrial Handheld Flashlight, AAA, 100 lm (A90LBC-BK)
- PRINCETON TEC Black No Led Industrial Handheld Flashlight, 150 lm (LG2-BK)
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, 150 lm (LG2-NY)
- RAYOVAC LED Flashlight, PK8 (ROVDIY2AA1)
- Princeton Tec Handheld Flashlights