Shop All Handheld Flashlights
This Product is Discontinued
Princeton Tec
Yellow No Halogen Industrial Handheld Flashlight, AA, 28 lm (Discontinued)
Mfr # T40-OM-NY
Zoro # G4835494
This Product is Discontinued
Key Features
- Flashlight Grade Industrial
- Lumens Range 0 to 49
- Maximum Lumens Output 45 lm
- Number of Batteries 4
- Flashlight Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Princeton Tec
- MFR # T40-OM-NY
- Zoro # G4835494
- UPC # 795626010006
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 5.5 in |
Body Dia. | 1.5 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AA |
Manufacturer Warranty Length | Limited Lifetime |
Overall Length | 5 1/2 in |
Body Diameter | 1 1/2 in |
Description
Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Body Color Yellow, Body Material Plastic, Lighting Technology Halogen, Maximum Beam Distance 108 m, Maximum Brightness 28 lm, Weight with Batteries 6.4 oz, Beam Focus Fixed, Drop Rating 2 m, Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G, IP Rating IPX8, Special Operating Modes No Special Light Output
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.