Shop All Handheld Flashlights
Princeton Tec
Torrent LED - Neon Yellow
Mfr # T500-NY
Zoro # G703077801
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Princeton Tec
- MFR # T500-NY
- Zoro # G703077801
- UPC # 795626026120
- Country of Origin United States
- Category Handheld Flashlights
Description
Power meets versatility in the Torrent LED. It’s small enough to be a backup light, but with a 500 Lumen Maxbright LED, Torrent is more than powerful enough to be a main source. Dive lights are not just for night diving, and the Torrent LED is our favorite dive light for looking into caves/crevices, restoring lost colors at depth, and daytime wreck diving.
For those who need a great backup, an efficient main source, or just all around great dive light, the Torrent LED is all of the above.
Features:
- Powerful Single Maxbright LED
- Locking Switch
Specifications:
- Power: 500 Lumens
- Lamp: 1 Maxbright LED
- Burn Time: 1.5 Hours
- Batteries: 8 AA Alkaline (Included)
- Weight: 12.8 oz or 365 g
- Water Resistant: IPX8
- Modes: Spot High
- Warranty: Lifetime
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO LIGHTING Tresco Remote 3 Zone 12Vdc Freedim Black (WLD-3RMT-BL)
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1800LM 3000K Soft White Type A+B G13 Base 4-Pack (LR34190-4PK)
- ILC Replacement for American Ultraviolet Pek-36-120 replacement light bulb lamp (PEK-36-120 AMERICAN ULTRAVIOLET)
- ACCLAIM LIGHTING Post Cross Arm, White (335WH)
- PRINCETON TEC Black No Led Industrial Handheld Flashlight, 150 lm (LG2-BK)
- PRINCETON TEC Torrent LED - Black (T500-BK)
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, 150 lm (LG2-NY)
- PRINCETON TEC Black No Led Industrial Handheld Flashlight, AAA, 100 lm (A90LBC-BK)
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, 350 lm (LG4-NY)
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, AAA, 100 lm (A90LBC-NY)
- DUALIE Streamlight, Dualie2AA, Compact Flashlight (67751)
- Princeton Tec Handheld Flashlights