Shop All Handheld Flashlights
Princeton Tec
Torrent LED - Black
Mfr # T500-BK
Zoro # G503077827
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Princeton Tec
- MFR # T500-BK
- Zoro # G503077827
- UPC # 795626026137
- Country of Origin United States
- Category Handheld Flashlights
Description
Power meets versatility in the Torrent LED. It’s small enough to be a backup light, but with a 500 Lumen Maxbright LED, Torrent is more than powerful enough to be a main source. Dive lights are not just for night diving, and the Torrent LED is our favorite dive light for looking into caves/crevices, restoring lost colors at depth, and daytime wreck diving.
For those who need a great backup, an efficient main source, or just all around great dive light, the Torrent LED is all of the above.
Features:
- Powerful Single Maxbright LED
- Locking Switch
Specifications:
- Power: 500 Lumens
- Lamp: 1 Maxbright LED
- Burn Time: 1.5 Hours
- Batteries: 8 AA Alkaline (Included)
- Weight: 12.8 oz or 365 g
- Water Resistant: IPX8
- Modes: Spot High
- Warranty: Lifetime
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for CEC Industries H2 100w replacement light bulb lamp (H2 100W CEC INDUSTRIES)
- ILC Replacement GE General Electric G.E F17t8/xl/sp41/eco LED Replacement replacement light bulb lamp (F17T8/XL/SP41/ECO LED REPLACEMENT GE GENERAL EL)
- DESIGNERS FOUNTAIN Carousel 12in 6-Light Black Semi-Flush Mount (D254C-SF-BK)
- DUAL-LITE Replacment Batt, 2.4V, 1300mAh, Crimp (BATT-NIMH 1300MAH 2.4V AA HI TEMP)
- PRINCETON TEC Black No Led Industrial Handheld Flashlight, 350 lm (LG4-BK)
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, 150 lm (LG2-NY)
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, AAA, 100 lm (A90LBC-NY)
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, 350 lm (LG4-NY)
- PRINCETON TEC Black No Led Industrial Handheld Flashlight, AAA, 100 lm (A90LBC-BK)
- PRINCETON TEC Black No Led Industrial Handheld Flashlight, 150 lm (LG2-BK)
- TEKTITE Black No Led Industrial Handheld Flashlight (UV-4)
- Princeton Tec Handheld Flashlights