Shop All Headlamps
Princeton Tec
Tactical Headlamp, Plastic, Black, 200lm
Mfr # VIZZ-II-MPLS
Zoro # G8681936
product price: $94.29
/ea
Free Shipping & Returns
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Lumens 150/50
- Flashlight Battery Size AAA
- Body Color Black
- Number of Batteries 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Princeton Tec
- MFR # VIZZ-II-MPLS
- Zoro # G8681936
- UPC # 795626025345
- Country of Origin United States
- Category Headlamps
Dimensions
Flashlight Battery Size | AAA |
Battery Size | AAA |
Manufacturers Warranty Length | Lifetime |
Manufacturer Warranty Length | 10 yr |
Description
Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Black, Body Material Plastic, Number of Light Output Modes 3, Maximum Beam Distance 70 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 4 hr, Series Professional, Weight with Batteries 3.2 oz, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light Yes, Head Adjustability Fixed
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs, 50Lmp-40Wh (50LMP-40WH)
- SATCO 300 W PS35 Incandescent - Clear - 2500 Hours - 3600L - Mogul Base - 130V (S4961)
- SIGNIFY Fluorescent, 59 W, T8, Single Pin (Fa8) (F96T8/TL841 PLUS ALTO 25/1)
- AMERICAN LIGHTING Premium Led Lamp S14 Shape Standard Med Base Warm White (2700K) With (PS14-E26-WW)
- PRINCETON TEC EOS LED Headlamp - Black (EOS130-BK)
- PRINCETON TEC EOS II Intrinsically Safe LED Headlamp (EOS-II-BK)
- PRINCETON TEC Headlamp, 100 lm, Black, Tactical, Plastic (BYT-TAC-TN)
- PRINCETON TEC Headlamp, LED, 150lm, Black (VIZZ-II)
- PRINCETON TEC PRINCETON TEC 60 Lumens, LED Tan Headlamp (EOS-TAC-SD)
- PRINCETON TEC Princeton Tec Apex LED Headlamp - Black/Grey (APX21-BK/DK)
- BAYCO Dual-Light Headlamp (NSP-4604B)
- Princeton Tec Headlamps