Shop All Headlamps
Princeton Tec
Tactical Headlamp, Plastic, Black, 170lm
Mfr # EOS-II-MPLS
Zoro # G8681778
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Lumens 130/45
- Flashlight Battery Size AAA
- Body Color Black
- Number of Batteries 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Princeton Tec
- MFR # EOS-II-MPLS
- Zoro # G8681778
- UPC # 795626022740
- Country of Origin United States
- Category Headlamps
Dimensions
Flashlight Battery Size | AAA |
Battery Size | AAA |
Manufacturers Warranty Length | Lifetime |
Manufacturer Warranty Length | 10 yr |
Description
Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Body Color Black, Body Material Plastic, Number of Light Output Modes 2, Maximum Beam Distance 65 m, Maximum Brightness 170 lm, Run Time at Maximum Brightness 4 hr, Series Professional, Weight with Batteries 3.7 oz, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No, Head Adjustability Fixed
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC CFL BULB 800LMN 120V 13W (ESL13T/D/4)
- MABIS General Purpose Penlight, White, PK6 (32-760-000)
- SYLVANIA T8 Fluorescent 30Pk (FO17/835/ECO)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (330-1PK)
- PRINCETON TEC Bot Headlamp - White (354222)
- PRINCETON TEC Headlamp, 100 lm, Black, Tactical, Plastic (BYT-TAC-TN)
- PRINCETON TEC VIZZ Industrial LED Headlamp - Black (VIZZ-IND)
- PRINCETON TEC PRINCETON TEC 105 Lumens, LED Black Headlamp (EOS-IND)
- PRINCETON TEC Headlamp, 165 lm, Clear, Industrial (WISE2A)
- PRINCETON TEC Tactical Headlamp, Plastic, Black, 200lm (VIZZ-II-MPLS)
- NITECORE 1750 Lumen USB-C Rechargeable Headlamp (HC65v2)
- Princeton Tec Headlamps