Shop All Headlamps
Princeton Tec
PRINCETON TEC 78 Lumens, LED Black Headlamp
Mfr # YUKHL-BK
Zoro # G4834033
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Rechargeable No
- Lumens 78
- Flashlight Battery Size AA
- Flashlight Grouping Type Headlamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Princeton Tec
- MFR # YUKHL-BK
- Zoro # G4834033
- UPC # 795626007822
- Country of Origin United States
- Category Headlamps
Dimensions
Flashlight Battery Size | AA |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 1.5 in |
Battery Size | AA |
Length | 1.00" |
Body Diameter | 1 1/2 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Black, Body Material Plastic, Number of Light Output Modes 2, Maximum Beam Distance 83 m, Maximum Brightness 170 lm, Run Time at Maximum Brightness 90 hr, Series Yukon, Weight with Batteries 8 oz, Battery Location Back, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes, Head Adjustability Fixed, Drop Rating 2 m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LED8.5A19F85010YVRP (79281)
- SATCO 12.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8489)
- NICOR LIGHTING Nicor Lighting DLS56-3009-120-3K-WH 900 Lumen 3000K LED Surface Mount Retrofit; White - 5 & 6 in. (DLS56-3009-120-3K-WH)
- ILC Replacement for Osram Sylvania Dulux S 9w/71 replacement light bulb lamp (DULUX S 9W/71 OSRAM SYLVANIA)
- PRINCETON TEC PRINCETON TEC 105 Lumens, LED Black Headlamp (EOS-II-BK)
- PRINCETON TEC Headlamp, 250 lm, Green/Black, Industrial (SNAP-IND)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (QUAD-BK)
- PRINCETON TEC PRINCETON TEC 150 Lumens, LED Black Headlamp (RMX300-BK)
- PRINCETON TEC Princeton Tec Apex LED Headlamp - Black/Grey (APX21-BK/DK)
- PRINCETON TEC Headlamp, LED, 85 Lumens, Plastic, Black (LPHL-1)
- PELICAN Headlamp, Battery Alkaline AAA, 3.4 oz (2750CC)
- Princeton Tec Headlamps