Shop All Headlamps
This Product is Discontinued
Princeton Tec
PRINCETON TEC 275 Lumens, LED Olive Drab Headlamp (Discontinued)
Mfr # APX550-OD
Zoro # G4838617
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type LED
- Rechargeable No
- Lumens 550
- Flashlight Battery Size AA
- Flashlight Grouping Type Headlamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Princeton Tec
- MFR # APX550-OD
- Zoro # G4838617
- UPC # 795626016084
- Country of Origin United States
- Category Headlamps
Dimensions
Flashlight Battery Size | AA |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 2.5 in |
Length | 2.50" |
Body Diameter | 2 1/2 in |
Battery Size | AA |
Manufacturer Warranty Length | Limited Lifetime |
Description
Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AA, Number of Batteries 4, Includes Charger No, Body Color Tan, Body Material Plastic, Maximum Beam Distance 120 m, Maximum Brightness 550 lm, Weight with Batteries 9.8 oz, Rechargeable No, Beam Focus Fixed, Drop Rating 2 m, Hazardous Location Specification Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G, IP Rating IPX7, Mount Type Head Strap, Special Operating Modes Strobe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.