Shop All Handheld Flashlights
This Product is Discontinued
Princeton Tec
Neon Yellow Led 170 lm (Discontinued)
Mfr # A170-NY
Zoro # G1697232
This Product is Discontinued
Key Features
- Maximum Lumens Output 170
- Number of Batteries 4
- Flashlight Battery Size AAA
- Flashlight Battery Type Alkaline
- Body Color Neon Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Princeton Tec
- MFR # A170-NY
- Zoro # G1697232
- UPC # 795626015506
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AAA |
Details
Maximum Lumens Output | 170 |
Number of Batteries | 4 |
Flashlight Battery Type | Alkaline |
Body Color | Neon Yellow |
Run Time on High Setting | 2 hr. |
Flashlight Body Material | Thermoplastic |
Lamp Type | Led |
Item | LED Flashlight,170 lm,Yellow |
Lumens | 170 |
Description
LED Flashlight,170 lm,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.