Shop All Headlamps
Princeton Tec
LED Tan Headlamp, 10 Lumens, Hands-Free
Mfr # MPLS-II-3-sd
Zoro # G3561826
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Rechargeable No
- Lumens 10
- Flashlight Battery Size CR2016
- Flashlight Grouping Type Headlamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Princeton Tec
- MFR # MPLS-II-3-sd
- Zoro # G3561826
- UPC # 795626016312
- Country of Origin United States
- Category Headlamps
Dimensions
Flashlight Battery Size | CR2016 |
Body Dia. | 1.25 in |
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | CR2016 |
Length | 4-1/2" |
Manufacturer Warranty Length | Limited Lifetime |
Body Diameter | 1 1/4 in |
Description
Helmet-Mount Lights, Battery Chemistry Lithium, Includes Batteries Yes, Battery Size CR2016, Number of Batteries 2, Includes Charger No, Beam Pattern Flood, Body Color Tan, Body Material Plastic, Number of Light Output Modes 1, Maximum Beam Distance 15 m, Maximum Brightness 10 lm, Run Time at Maximum Brightness 36 hr, Series Professional, Weight with Batteries 0.7 oz, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes, Head Adjustability Fixed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13.31 W miniature - S8 - 700 Hours - Bayonet Single Contact Base - 12.8V - 2-Pack (S3723)
- ILC Replacement for Light Bulb / Lamp Jdr-c Gx5.3 120v 50W replacement light bulb lamp (JDR-C GX5.3 120V 50W LIGHT BULB / LAMP)
- KILLARK Xcs0Mmr3 E Stop Haz Switch (XCS-0MMR3)
- COLUMBIA LIGHTING Mounting Hook, For High Bay Luminaires (HOOKLOOP)
- PRINCETON TEC REMIX LED Headlamp - Tan (RMX300-RD-TN)
- PRINCETON TEC Tactical Headlamp, Plastic, Tan, 420lm (Vizz-MPLS-MC)
- PRINCETON TEC Industrial Headlamp, 200 Lumens, Green, LED (AXRC-IND)
- PRINCETON TEC Axis Rechargeable LED HeadLamp - Black/Grey (AXRC21-BK/DK)
- PRINCETON TEC Princeton Tec Fuel 70 Lumens, LED Black Headlamp (RF23-BK/DK)
- PRINCETON TEC EOS II MPLS Headlamp - Black (EOS-II-MPLS-BK)
- PELICAN Headlamp, ABS, Spot Beam, Sliding Head (2690C)
- Princeton Tec Headlamps