Shop All Headlamps
Princeton Tec
LED Headlamp, 205 lm, 3 AAA
Mfr # VIZZ-IND
Zoro # G1697381
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type 1 Maxbright LED, 4 White Ultrabright LEDs
- Rechargeable No
- Lumens 420
- Flashlight Battery Size AAA
- Flashlight Grouping Type Headlamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Princeton Tec
- MFR # VIZZ-IND
- Zoro # G1697381
- UPC # 795626020272
- Country of Origin United States
- Category Headlamps
Dimensions
Flashlight Battery Size | AAA |
Manufacturers Warranty Length | Lifetime |
Body Dia. | 2.50" |
Battery Size | AAA |
Manufacturer Warranty Length | 10 yr |
Description
Headlamp, Battery Chemistry Alkaline, Lithium, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Black, Body Material Plastic, Number of Light Output Modes 4, Maximum Beam Distance 78 m, Maximum Brightness 550 lm, Run Time at Maximum Brightness 4 hr, Series Professional, Weight with Batteries 3.2 oz, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light Yes, Head Adjustability Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO Incandescent Cord Reel Light, Max. Amps: 7.0 A (6X756)
- ZORO SELECT Magnetic Lightstick Holder, Green (9-33460)
- SATCO Satco 90-475 MR16 Halogen Socket (90/475)
- ENERGIZER FLASHLIGHTS, LED, 2SLIM&2 STD PK (EVEEVM5511S)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (QUAD-IND)
- PRINCETON TEC PRINCETON TEC 105 Lumens, LED Black Headlamp (EOS-IND)
- PRINCETON TEC VIZZ Industrial LED Headlamp - Black (VIZZ-IND)
- PRINCETON TEC Princeton Tec 354303 650lm LED Headlamp - Grey & Black (354303)
- PRINCETON TEC Quad Tactical - Olive Drab (QUAD-TAC-OD)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (QUAD-BK)
- KODIAK KIP Rechargeable Micro Headlamp (K-MICROHL-6)
- Princeton Tec Headlamps