Shop All Spot Lights
Princeton Tec
Industrial Spotlight, LED, Black
Mfr # S722-BK
Zoro # G0181651
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lighting Technology LED
- Lumens Range 450 to 750
- Flashlight Body Material Plastic
- Flashlight Battery Type Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Princeton Tec
- MFR # S722-BK
- Zoro # G0181651
- UPC # 795626027240
- Country of Origin United States
- Category Spot Lights
Dimensions
Flashlight Battery Size | C |
Body Dia. | 2.75 in |
Length | 6.5 in |
Overall Length | 6 1/2 in |
Manufacturer Warranty Length | Lifetime |
Battery Size | C |
Body Diameter | 2 3/4 in |
Description
Waterproof Spotlight, Battery Size C, Includes Batteries Yes, Number of Batteries 8, Rechargeable No, Includes Charger No, Body Color Black, Body Material Plastic, Maximum Beam Distance 270 m, Maximum Brightness 1,600 lm, Run Time at Maximum Brightness 12 hr, Number of Light Output Modes 2, Charger Style Included Not Applicable, Battery Chemistry Alkaline, Beam Color White, Beam Focus Fixed, Beam Pattern Spot, Drop Rating 2 m, Handle Shape Pistol Grip, Includes Secondary Light No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Warning Light, Blue, LED, 2 D Batteries (M100B-LED)
- MAXIM Pathfinder 1-Light 5.5" Wide Architectural Bronze Outdoor Wall Sconce (52120ABZ)
- KEYSTONE CCT Tunable Circular LED Kit, KT-RKIT20PS-8CP-8CSC-VDIM (KT-RKIT20PS-8CP-8CSC-VDIM)
- PROGRESS LIGHTING 5" Non-Metallic Downlight Wall Cylinder. (P5712-31)
- PRINCETON TEC Industrial Spotlight, LED, Green (S722-NY)
- PRINCETON TEC Industrial Spotlight, LED, Green (S522-NY)
- STREAMLIGHT General Purpose Spotlight, LED, Black (44902)
- BURTON Exam Light, UV, 6-45/64in.L x 5-39/64in.W (UV503)
- J.W. SPEAKER Wig-Wag Module, 12/24V (0842191)
- PACIFIC HELMETS General Purpose Spotlight, LED, Black (19057)
- LARSON ELECTRONICS Larson Electronics HL-85-LED-CPR 36 watt Pistol Grip Style LED with 16 ft. Cord Cigarette Plug; 2000 Lumens - 1600 ft. Beam (HL-85-LED-CPR)
- Princeton Tec Spot Lights