Shop All Spot Lights
Princeton Tec
Industrial Spotlight, LED, Black
Mfr # S522-BK
Zoro # G0181697
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lighting Technology LED
- Lumens Range 450 to 750
- Flashlight Body Material Plastic
- Flashlight Battery Type Alkaline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Princeton Tec
- MFR # S522-BK
- Zoro # G0181697
- UPC # 795626027202
- Country of Origin United States
- Category Spot Lights
Dimensions
Flashlight Battery Size | C |
Body Dia. | 2.75 in |
Length | 5.0 in |
Body Diameter | 2 3/4 in |
Overall Length | 5 in |
Battery Size | C |
Manufacturer Warranty Length | Lifetime |
Description
Waterproof Spotlight, Battery Size C, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Includes Charger No, Body Color Black, Body Material Plastic, Maximum Beam Distance 230 m, Maximum Brightness 1,200 lm, Run Time at Maximum Brightness 6 hr, Number of Light Output Modes 2, Charger Style Included Not Applicable, Battery Chemistry Alkaline, Beam Color White, Beam Focus Fixed, Beam Pattern Spot, Drop Rating 2 m, Handle Shape Pistol Grip, Includes Secondary Light No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 35W ED17 HID Light Bulb - Medium Base - Clear Finish (S3130)
- COAST CUTLERY Polysteel 400 Flashlight (20765)
- ILC Replacement for Halco Mr16exz/l/hx replacement light bulb lamp, 2PK (MR16EXZ/L/HX HALCO)
- NIGHTSTICK Polymer Dual-Light Headlamp (NSP-4602B)
- PRINCETON TEC Industrial Spotlight, LED, Green (S522-NY)
- PRINCETON TEC Industrial Spotlight, LED, Green (S722-NY)
- PRINCETON TEC Industrial Spotlight, LED, Black (S722-BK)
- RAILHEAD GEAR LED Safety Light, LED Color Blue (KE-LTBL-2R)
- RAILHEAD GEAR Warning Strobe, Amber, LED, 12 to 90VDC (M7600-LED A)
- ACCESS LIGHTING Cafe Dual Mount, 1 Light LED Wall Or Ceiling Spotlight, Antique Brushed Brass Finish, Steel (72010LEDDLP-ABB)
- J.W. SPEAKER Work Light, Square, Trapezoid Beam Pattern (840)
- Princeton Tec Spot Lights