Shop All Headlamps
Princeton Tec
Headlamp, LED, 85 Lumens, Plastic, Black
Mfr # LPHL-1
Zoro # G4853453
$32.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Lumens 85
- Flashlight Battery Size AAA
- Body Color Black
- Number of Batteries 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Princeton Tec
- MFR # LPHL-1
- Zoro # G4853453
- UPC # 795626023570
- Country of Origin United States
- Category Headlamps
Dimensions
Flashlight Battery Size | AAA |
Manufacturers Warranty Length | 5 yr |
Manufacturer Warranty Length | 3 yr |
Battery Size | AAA |
Description
Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Body Color Black, Body Material Plastic, Number of Light Output Modes 2, Maximum Beam Distance 14 m, Maximum Brightness 85 lm, Run Time at Maximum Brightness 25 hr, Series Professional, Weight with Batteries 2.7 oz, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes, Head Adjustability Fixed, Drop Rating 1 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Retrofit Kit, 2700K Color Temp., 8W, 700 lm (LED8DRS6/827)
- BAYCO WORKLIGHT 60LED w/50FT 18/2 CORD REEL (BYSL-864)
- ILC Replacement for TCP 33014m replacement light bulb lamp (33014M TCP)
- ACCESS LIGHTING Sherry, Glass Shade, Amber Glass (969ST-AMB)
- PRINCETON TEC Tactical Headlamp, Plastic, Tan, 420lm (Vizz-MPLS-MC)
- PRINCETON TEC PRINCETON TEC 105 Lumens, LED Black Headlamp (EOS-II-BK)
- PRINCETON TEC EOS II MPLS Headlamp - Black (EOS-II-MPLS-BK)
- PRINCETON TEC REMIX LED Headlamp - Multicamo (RMX300-RD-MC)
- PRINCETON TEC GenPurp Headlamp, Plastic, Black, 250lm (RF21-BK/DK)
- PRINCETON TEC REMIX LED Headlamp - Tan (RMX300-RD-TN)
- PMI Adjustable Stainless Steel Helmet Clip, Pmi, 14818 (14818)
- Princeton Tec Headlamps