Shop All Headlamps
Princeton Tec
Headlamp, LED, 150lm, Black
Mfr # VIZZ-II
Zoro # G4287860
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Rechargeable No
- Lumens 150
- Flashlight Battery Size AAA
- Flashlight Grouping Type Headlamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Princeton Tec
- MFR # VIZZ-II
- Zoro # G4287860
- UPC # 795626020074
- Country of Origin United States
- Category Headlamps
Dimensions
Flashlight Battery Size | AAA |
Manufacturers Warranty Length | Limited Lifetime |
Body Dia. | 1.0 in |
Body Diameter | 1 in |
Manufacturer Warranty Length | 10 yr |
Battery Size | AAA |
Description
Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Black, Body Material Plastic, Number of Light Output Modes 3, Maximum Beam Distance 70 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 4 hr, Series Professional, Weight with Batteries 3.2 oz, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light Yes, Head Adjustability Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC A19 E26 Medium LED Light Bulb Yellow 60 Watt Equivalence 1 pk (A19/BUG/LED/BX)
- MAXIM Outpost 2-Light 22"H LED Outdoor Wall Sconce (86405BK)
- LIGHT EFFICIENT DESIGN Lamp, LED, PL, 5W, 2 Pin, GX23 Socket, 2700K (LED-7300-27K-G2)
- ILC Replacement for GE General Electric G.E F27bx/spx35/rs replacement light bulb lamp (F27BX/SPX35/RS GE GENERAL ELECTRIC G.E)
- PRINCETON TEC LED Headlamp, 205 lm, 3 AAA (VIZZ-IND)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (QUAD-II-BK)
- PRINCETON TEC Quad Tactical - Olive Drab (QUAD-TAC-OD)
- PRINCETON TEC EOS LED Headlamp - Black (EOS130-BK)
- PRINCETON TEC PRINCETON TEC 105 Lumens, LED Black Headlamp (EOS-II-BK)
- PRINCETON TEC REMIX LED Headlamp - Multicamo (RMX300-RD-MC)
- RAYOVAC Spectrum-Rayovac 224927 3 AAA LED Headlight (224927)
- Princeton Tec Headlamps