Shop All Headlamps
Princeton Tec
Headlamp, 165 lm, Black, Industrial, Plastic
Mfr # EOS360-BK
Zoro # G3037914
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Lumens 165
- Flashlight Battery Size AAA
- Bulb Technology LED
- Body Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Princeton Tec
- MFR # EOS360-BK
- Zoro # G3037914
- UPC # 795626025215
- Country of Origin United States
- Category Headlamps
Dimensions
Flashlight Battery Size | AAA |
Body Dia. | 2.5 in |
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Body Diameter | 2 1/2 in |
Battery Size | AAA |
Description
Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Black, Body Material Plastic, Number of Light Output Modes 2, Maximum Beam Distance 56 m, Maximum Brightness 165 lm, Run Time at Maximum Brightness 4.1 hr, Series Professional, Weight with Batteries 5.8 oz, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light Yes, Head Adjustability Fixed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable SC, 800 lm lm (75429)
- ILC Replacement for Bulbrite 776865 replacement light bulb lamp (776865 BULBRITE)
- ILB GOLD Socket, Replacement For Norman Lamps FG-7E (FG-7E)
- EURI LIGHTING LED PAR38 150W Dim ES (EP38-20W6051e)
- PRINCETON TEC PRINCETON TEC 55 Lumens, LED Tan Headlamp (C-IR-Tan)
- PRINCETON TEC PRINCETON TEC 78 Lumens, LED Black Headlamp (YUKHL-BK)
- PRINCETON TEC Princeton Tec Apex LED Headlamp - Black/Grey (APX21-BK/DK)
- PRINCETON TEC LED Headlamp, 205 lm, 3 AAA (VIZZ-IND)
- PRINCETON TEC PRINCETON TEC 150 Lumens, LED Black Headlamp (RMX300-BK)
- PRINCETON TEC Headlamp, 165 lm, Clear, Industrial (WISE2A)
- STEELMAN Focusing LED PRO Headlamp, Rechargeable (79379)
- Princeton Tec Headlamps