Shop All Headlamps
Princeton Tec
Headlamp, 100 lm, Black, Tactical, Plastic
Mfr # BYT-TAC-TN
Zoro # G2151836
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rechargeable No
- Lumens 100
- Flashlight Battery Size AAA
- Bulb Technology LED
- Body Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Princeton Tec
- MFR # BYT-TAC-TN
- Zoro # G2151836
- UPC # 795626024164
- Country of Origin United States
- Category Headlamps
Dimensions
Flashlight Battery Size | AAA |
Manufacturers Warranty Length | 5 yr |
Body Dia. | 2.5 in |
Manufacturer Warranty Length | 5 yr |
Body Diameter | 2 1/2 in |
Battery Size | AAA |
Description
Headlamp, Battery Chemistry Alkaline, Lithium, Includes Batteries Yes, Battery Size AAA, Number of Batteries 2, Includes Charger No, Beam Pattern Flood, Body Color Tan, Body Material Plastic, Number of Light Output Modes 4, Maximum Beam Distance 48 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 3.4 hr, Series Professional, Weight with Batteries 2.3 oz, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes, Head Adjustability Fixed, Drop Rating 2 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Q500t3/cl/240v replacement light bulb lamp 2 Pack (Q500T3/CL/240V EIKO)
- DIODE LED 200 LED Tape Light 12V 3000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC2PG60-3000)
- ADVANCE Electronic Ballast, CFL Lamps, 120/277V (ICN-3TTP40-SC)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6275)
- PRINCETON TEC PRINCETON TEC 275 Lumens, LED Black Headlamp (APX21-BK/DK)
- PRINCETON TEC Axis Rechargeable LED HeadLamp - Black/Grey (AXRC21-BK/DK)
- PRINCETON TEC VIZZ Industrial LED Headlamp - Black (VIZZ-IND)
- PRINCETON TEC Headlamp, 250 lm, Green/Black, Industrial (SNAP-IND)
- PRINCETON TEC PRINCETON TEC 275 Lumens, LED Black Headlamp (APX20-RC-BK)
- PRINCETON TEC Princeton Tec® EOS® II 130 Lumen Intrinsically Safe Headlamp (EOS-II-BK)
- NITECORE 1750 Lumen NVG Mountable Rechargeable Headlamp with Red/High CRI Light (HC65Mv2)
- Princeton Tec Headlamps