Shop All Headlamps
Princeton Tec
GenPurp Headlamp, Plastic, Black, 200lm
Mfr # BYT21-BK
Zoro # G8290469
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Lumens 200/50
- Flashlight Battery Size AAA
- Body Color Black
- Number of Batteries 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Princeton Tec
- MFR # BYT21-BK
- Zoro # G8290469
- UPC # 795626026984
- Country of Origin United States
- Category Headlamps
Dimensions
Flashlight Battery Size | AAA |
Manufacturers Warranty Length | 5 yr |
Battery Size | AAA |
Manufacturer Warranty Length | 5 yr |
Description
Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 2, Includes Charger No, Beam Pattern Flood, Body Color Black, Body Material Plastic, Number of Light Output Modes 2, Maximum Beam Distance 40 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 5 hr, Series Professional, Weight with Batteries 2.3 oz, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes, Head Adjustability Fixed, Drop Rating 2 m
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Westinghouse Lighting 7016800 Light Fixture Beaded Chain (7016800)
- NUVO 4 Inch, LED Surface Mount Fixture, CCT Selectable 3K/4K/5K, Bronze (62/1583)
- HALO Straight Metal Baffle, 6101 (6101WB)
- WESTINGHOUSE 40 W A15 Specialty Incandescent Bulb E26 (Medium) White (04002)
- PRINCETON TEC Headlamp, LED, 85 Lumens, Plastic, Black (LPHL-1)
- PRINCETON TEC VIZZ Industrial LED Headlamp - Black (VIZZ-IND)
- PRINCETON TEC Industrial Headlamp, 200 Lumens, Green, LED (AXRC-IND)
- PRINCETON TEC Princeton Tec Apex LED Headlamp - Black/Grey (APX21-BK/DK)
- PRINCETON TEC Headlamp, 165 lm, Black, Industrial, Plastic (EOS360-BK)
- PRINCETON TEC Headlamp, 165 lm, Clear, Industrial (WISE2A)
- LITEZALL Rechargeable Dual Mode Headlamp PR (LA-RCHHL1-8/24)
- Princeton Tec Headlamps