Shop All Mini and Specialty Flashlights
Princeton Tec
Alloy-X Dual Fuel LED Pen Light
Mfr # ALLOY-X
Zoro # G403077903
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Princeton Tec
- MFR # ALLOY-X
- Zoro # G403077903
- UPC # 795626027059
- Country of Origin United States
- Category Mini and Specialty Flashlights
Description
Alloy-X is a sleek, compact, dual-fuel Micro-USB rechargeable penlight with 2 AAA Alkaline backup options. Alloy-X is equipped with a powerful 400 lumen SAMSUNG LH351D LED. The LED utilizes high color rendering to help medical personnel and first responders see every detail of an object.
The included 10900 Li-ion battery with a built-in charging port allows for flexibility to charge on the go. Textured knurling ensures a secure grip. The one-touch tail switch makes operation simple and intuitive.
Specifications:
- Power: 400 Lumens
- Lamp: 1 Maxbright LED with Spot Beam
- Burn Time: 28 Hours
- Batteries: Lithium Ion Rechargeable (included) or 2 AAA alkaline (included)
- Weight: 1.5oz or 42g
- Water Resistant: IPX7
- 10 Modes: Spot High, Spot Medium, and Spot Low
- Warranty: 5 Years
In the Box:
- Pen Light
- Rechargeable Lithium-Ion battery
- Micro USB charging cable
- Owners Manual
*Sold as an Individual
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania QTP 4x32t8/unv Psx-sc (QTP 4X32T8/UNV PSX-SC OSRAM SYLVANIA)
- EKENA MILLWORK Cole Thermoformed PVC Ceiling Medallion (Fits Canopies up to 4 1/2"), 16"OD x 3 1/2"ID x 1"P (CMP16CO)
- AMERICAN LIGHTING 2" 8W Recessed Downlight, A2-5CCT-WH (A2-5CCT-WH)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (74851)
- PRINCETON TEC Pen Light, LED, Lithium Ion, 400 lm, Black (Alloy-x)
- COAST CUTLERY Coast LED Clip Light with Magnet - HX4 (21547)
- PROMIER PRODUCTS Remote Control RGB Puck Lights 3 Pack (LA-RGBLGx3-6/24)
- EVEREADY Reading Light, w/ Spring Clip, LED, Flexible, 6/CT, Black 6PK (EVEFNL2BU1CSCT)
- NITE IZE Flashlight, CR123A, 4-3/4"H, 7/8"Dia, Silver (X5CUV-11-R7)
- COAST PRODUCTS HP3R Rechargeable Focusing Penlight / Green Body (21519)
- DORCY Penlight, 100 Lumens, LED (41-1218)
- Princeton Tec Mini and Specialty Flashlights