Shop All Hydraulic Stack Valves
Prince
Work Section
Mfr # SVW1BA1
Zoro # G0844417
original price:
$206.95
7% off
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Stack Valves Hydraulic Work Section
- Valve Ways and Positions 4-Way/3-Position
- Center Position - Hydraulic Valves Tandem
- Max. Flow - Hydraulic Valves 12 gpm
- Port Size - Hydraulic Valves #8 SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prince
- MFR # SVW1BA1
- Zoro # G0844417
- Country of Origin United States
- Category Hydraulic Stack Valves
Dimensions
Port Size - Hydraulic Valves | #8 SAE |
Pressure Connection Size | 3/4 in |
Description
Hydraulic Work Section, Flow Rate - Maximum 12 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,000 psi, Spool Action Spring Center to Neutral, Port Connections Work, Center Position Tandem Center, Series SV Series, Number of Spools 1, Pressure Setting - Minimum Not Applicable, Actuation Mechanism Manual, Pressure Connection Size 3/4 in, Circuit Section Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Bracket, Eye (6X477)
- D&D 118" Outside Length, 1/2" Top Width, 1 Ribs (4LK1180)
- COXREELS Roller Guide, Multi-direction, 4-way (1829-2)
- TB WOODS 1" Fixed Bore 2 Groove Variable Pitch Pulley 3.95" OD (2VP421)
- PRINCE Work Section (SVW1CA1)
- PRINCE Work Section (SVW1AA1)
- PRINCE Outlet Section (SVE21)
- PRINCE Inlet Section (SV125)
- CHIEF Manual Operated Selector Valve Stackable 13 Gpm, 4500 PSI, Sae 8 (220962)
- CHIEF Selector Stackable Solenoid Valve 13 Gpm, 4500 PSI, Sae 8 Ports (220934)
- Prince Hydraulic Valves