Prince

Valve, Selector (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Hydraulic Control Valves

Key Features

  • Valve Ways and Positions 6-Way/2-Position
  • Port Size - Hydraulic Valves 3/4 in NPT
  • Max. Flow - Hydraulic Valves 40 gpm
  • Valve Actuation Type - Hydraulic Valves Lever
  • Max. Pressure - Hydraulic Valves 2,500 psi
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Port Size - Hydraulic Valves 3/4 in NPT
Overall Height (In.) 3-1/4
Overall Width 4.25 in
Overall Height 3.25 in
Overall Length (In.) 5-1/2
Overall Length 5.5 in
Overall Width (In.) 4-1/4

Description

Hydraulic Selector Valve, Number of Positions Two Positions, Number of Ways Six-Way, Flow Rate - Maximum 40 gpm, Pressure - Maximum 2,500 psi, Handle Type Lever, Body Material Cast Iron, Overall Height 3.25 in, Overall Length 5.5 in, Overall Width 4.25 in, Actuation Mechanism Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products