Shop All Hydraulic Control Valves
Prince
Valve, 4 Way, 3/4 In NPT
Mfr # RD2575T4EDA1
Zoro # G2440557
original price:
$202.62
8% off
new price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves 1
- Valve Ways and Positions 4-Way/3-Position
- Spool Action Detent
- Max. Flow - Hydraulic Valves 20 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prince
- MFR # RD2575T4EDA1
- Zoro # G2440557
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 3/4 in NPT |
Outlet Port Size - Hydraulic Valves | 3/4 in NPT |
Work Port Size - Hydraulic Valves | 1/2 in NPT |
Height (In.) | 2 3/8 in |
Width (In.) | 3 7/8 in |
Length (In.) | 8 in |
Overall Height | 8.25 in |
Overall Length | 12 in |
Overall Width | 4.25 in |
Work Connection Size | 1/2 in |
Pressure Connection Size | 3/4 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 12 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,000 psi, Spool Action Detent, Port Connections Inlet, Outlet, Work, Center Position Tandem Center, Series RD2500, Number of Spools 1, Pressure Setting - Minimum 1,000 psi, Actuation Mechanism Manual, Relief Valve Pressure Setting - Maximum 1,500 psi, Work Connection Type NPT, Pressure Connection Type NPT, Pressure Connection Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING HAV-512 AIR ADJ VALVE & 100PSI GAUGE (DV803236)
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 125 PSI RD, Hose Fitting A Type: FNPSM (45DU11)
- SPEEDAIRE Bracket, Clevis, 6 In (1A017)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, XLS1 34 J (XLS-1 3/4 J)
- PRINCE Valve, 4 Way, 3/4 In NPT (LS3000-1)
- PRINCE Hydraulic Auto Cycle Va (RD523MMEE5A4B1)
- PRINCE Valve, 4 Way, 3/4 In NPT (RD512CB5A4B1)
- PRINCE Valve, 3 Way, 3/4 In NPT (RD512AA5A4B1)
- PRINCE Valve, Selector (SS-2A1D)
- PRINCE Flow Control Valve, 1/2 In, 0 to 16 GPM (RDRS-150-16)
- BAILEY D05 Solenoid Operated Control Valve:110VAC, 4-way 3 pos. open center (229308)
- Prince Hydraulic Control Valves