Shop All Hydraulic Control Valves
Prince
Valve, 4 Way, 3/4 In NPT
Mfr # LS3000-1
Zoro # G0306747
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves 1
- Valve Ways and Positions 4-Way/4-Position
- Spool Action Detent
- Max. Flow - Hydraulic Valves 25 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prince
- MFR # LS3000-1
- Zoro # G0306747
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 3/4 in NPT |
Outlet Port Size - Hydraulic Valves | 3/4 in NPT |
Width (In.) | 5 in |
Length (In.) | 12 1/2 in |
Height (In.) | 2 15/16 in |
Work Port Size - Hydraulic Valves | 1/2 in NPT |
Overall Width | 4.25 in |
Overall Length | 12 in |
Overall Height | 8.25 in |
Work Connection Size | 1/2 in |
Pressure Connection Size | 3/4 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 25 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 2,750 psi, Spool Action Detent, Port Connections Tank, Center Position Tandem Center, Series LS3000, Number of Spools 1, Pressure Setting - Minimum 1,000 psi, Actuation Mechanism Manual, Relief Valve Pressure Setting - Maximum 2,250 psi, Work Connection Type NPT, Pressure Connection Type NPT, Pressure Connection Size 3/4 in, Adjustment Method Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS 2K URETHANE CHIP GUARD KIT (SE52000)
- CENTURY Motor, PSC, 1/6 HP, 1075,208-230V, 48Y, TEAO (OGD1016)
- CARLISLE 960-8MPT-22 Panther Synchronous Belt (960-8MPT-22)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F15BB)
- PRINCE Flow Control Valve, 1/2 In, 0 to 16 GPM (RDRS-150-16)
- PRINCE Valve, 3 Way, 3/4 In NPT (RD512AA5A4B1)
- PRINCE Valve, 4 Way, 3/4 In NPT (RD2575T4EDA1)
- PRINCE Valve, 4 Way, 3/4 In NPT (RD512CB5A4B1)
- PRINCE Valve, Selector (SS-2A1D)
- PRINCE Hydraulic Auto Cycle Va (RD523MMEE5A4B1)
- PARKER Directional Valve, Solenoid, Open, 24 VDC (D1VW002CNJW)
- Prince Hydraulic Valves