Shop All Hydraulic Control Valves
Prince
Valve, 4 Way, 1/2 In NPT
Mfr # RD2555T4ESA1
Zoro # G0589416
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves 1
- Valve Ways and Positions 4-Way/3-Position
- Spool Action Spring Center to Neutral
- Max. Flow - Hydraulic Valves 16 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prince
- MFR # RD2555T4ESA1
- Zoro # G0589416
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 1/2 in NPT |
Outlet Port Size - Hydraulic Valves | 1/2 in NPT |
Width (In.) | 3 7/8 in |
Length (In.) | 8 in |
Height (In.) | 3 3/8 in |
Work Port Size - Hydraulic Valves | 1/2 in NPT |
Overall Length | 12 in |
Overall Height | 8.25 in |
Overall Width | 4.25 in |
Work Connection Size | 1/2 in |
Pressure Connection Size | 1/2 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 12 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,000 psi, Spool Action Spring Center to Neutral, Port Connections Inlet, Outlet, Work, Center Position Tandem Center, Series RD2500, Number of Spools 1, Pressure Setting - Minimum 1,000 psi, Actuation Mechanism Manual, Relief Valve Pressure Setting - Maximum 1,500 psi, Work Connection Type NPT, Pressure Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (218-307)
- GLOBAL GSC-175-Z Set Screw Collar (GSC-175-Z)
- FESTO Push-In L-Fitting QSML-M3-2 (QSML-M3-2)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, H Series (SVHN8-8M)
- PRINCE Hydraulic Auto Cycle Va (RD523MMEE5A4B1)
- PRINCE Flow Control Valve, 1/2 In, 0 to 16 GPM (RDRS-150-16)
- PRINCE Valve, 3 Way, 3/4 In NPT (RD512AA5A4B1)
- PRINCE Valve, 4 Way, 3/4 In NPT (RD512CB5A4B1)
- PRINCE Valve, 4 Way, 3/4 In NPT (RD2575T4EDA1)
- PRINCE Valve, 4 Way, 3/4 In NPT (LS3000-1)
- VICKERS 10-30Psi Hydraulic Pressure Control Valve (RG 06 X2 30)
- Prince Hydraulic Valves