Shop All Hydraulic PTO Pumps
This Product is Discontinued
Prince
Pto Pump, Hydraulic (Discontinued)
Mfr # HC-PTO-2A
Zoro # G1605125
Free Shipping & Returns
This Product is Discontinued
Key Features
- RPM 540 RPM
- Min. HP 20 hp
- Displacement 5.7 cu in/rev
- GPM @ 2000 PSI 11.4 gpm
- Max. Pressure (PSI) 2,250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prince
- MFR # HC-PTO-2A
- Zoro # G1605125
- Country of Origin United States
- Category Hydraulic PTO Pumps
Dimensions
Shaft Dia. (In.) | 1-3/8 dia, 6-Tooth |
Details
Item | Hydraulic PTO Pump |
RPM | 540 RPM |
Min. HP | 20 hp |
Displacement | 5.7 cu in/rev |
GPM @ 2000 PSI | 11.4 gpm |
Max. Pressure (PSI) | 2,250 psi |
Outlet Port (In.) | 1-1/16-12 |
Inlet Port (In.) | 1-5/16-12 |
Displacement (cc/rev) | 5.7 |
Shaft Type | Internal Splined 6 Teeth |
Rotation | R |
Description
Hydraulic PTO Pump, Rotation R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.